Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/2 HP, OEM Replacement Brand: Century Replacement For: 259983

  • Mfr # OHS9983

  • Zoro # G0785919


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1/2 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OHS9983
Zoro #
G0785919
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3-1/2"
Length Less Shaft
5 1/8 in
Body Dia.
5.70"
Manufacturers Warranty Length
1 yr.
Overall Length
8.61"
Mounting Stud Length
31/50 in

Details

Frame
48Y
HP
1/2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Refrigeration
Motor Thermal Protection
Automatic
Nameplate RPM
1725 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Century
Phase
1
RPM Range
1,701-1,800
Voltage
208-230V
Motor Bearings
Ball
Replacement For
259983
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
2.7A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Voltage Compatibility
208V AC, 230V AC
Weight
14 lb
Service Factor @ 50Hz
1
HP @ 50Hz
1/2 hp
Voltage @ 50Hz
208-230
Mounting Stud Location
Shaft End
Motor Mounting Position
Horizontal
Full Load Amps @ 50Hz
2.7 A
Motor Frame Material
Rolled Steel

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 2.7 A, 48 Frame, OEM Replacement Brand Century, Replacement For 03226, 0644, 259983, 5KCP39LGU550S, 644, F48W60A01, K055SME164467, K55HXCTP9963, K55HXSME-1644, K644, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.