Motor, 1/4 hp, OEM Replacement Brand: Century Replacement For: 6757B311, ORV4538

  • Mfr # ORV4538A

  • Zoro # G015627794


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/4 hp
Motor Application
Fan Coil Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORV4538A
Zoro #
G015627794
UPC #
786674077769
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 7/16 in
Length Less Shaft
4 1/16 in
Body Dia.
5 in
Overall Length
15 in

Details

Frame
42
HP
1/4 hp
Item
Motor
Motor Application
Fan Coil Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CWLE
Motor Sub Application
RV Products Replacement
Motor Thermal Protection
Auto
Nameplate RPM
1,625
No. of Speeds
2
Number of Shafts
2
OEM Replacement Brand
Century
Phase
Single
RPM Range
1,601-1,700
Voltage
115V AC
Motor Bearings
Ball
Replacement For
6757B311, ORV4538
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
3.1 A
Capacitor Required
Included
Standards
CSA, UL Recognized
Motor Shaft Design
Flat
Motor Service Factor
1
Motor Frame Material
Rolled Steel
Weight
9.13 lb
Voltage Compatibility
115V AC

Description

OEM Replacement Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.