Motor, 1/5 hp, OEM Replacement Brand: Century Replacement For: 35035B001, F42B59A01, OMC6517

  • Mfr # OMC6517A

  • Zoro # G115627779


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/5 hp
Motor Application
Blower Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMC6517A
Zoro #
G115627779
UPC #
786674077738
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
3 7/8 in
Body Dia.
5 in
Overall Length
7 7/8 in

Details

Frame
42
HP
1/5 hp
Item
Motor
Motor Application
Blower Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Stud
Motor Shaft Rotation
CWLE
Motor Sub Application
Magic Chef Replacement
Motor Thermal Protection
Auto
Nameplate RPM
1,075
No. of Speeds
1
Number of Shafts
2
OEM Replacement Brand
Century
Phase
Single
RPM Range
1,001-1,100
Voltage
208-230V AC
Motor Bearings
Ball
Replacement For
35035B001, F42B59A01, OMC6517
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.69 A
Capacitor Required
Included
Standards
CSA, UL Recognized
Motor Shaft Design
Double Flat
Motor Service Factor
1
Extended Thru-Bolts
Yes
Voltage Compatibility
208-230V AC
Usable @ 208V
Usable at 208V
Weight
12.13 lb
Motor Frame Material
Rolled Steel

Description

OEM Replacement Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.