Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO

  • Mfr # 753A

  • Zoro # G2722693


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Frame
48
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Sub Application
Room Air Conditioner
Shaft Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
753A
Zoro #
G2722693
UPC #
-
Country of Origin
India

Dimensions

Shaft Length
5 1/2 in
Body Dia.
5 5/8 in
Length Less Shaft
4 7/8 in
Overall Length
10 3/8 in
Shaft Dia.
1/2 in
Lead Length
25 in

Details

Phase
Single
Frame
48
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Sub Application
Room Air Conditioner
Item
Room Air Conditioner Motor
Application
Blowers, Fans and Air Circulators
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Motor Bearings
Ball
Motor Shaft Design
Flat
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Standards
CSA Certified, UL Recognized
Nameplate RPM
1,075
Motor Service Factor
1
Motor Design
Permanent Split Capacitor
Motor Mounting Type
T-Flex
Voltage
115V AC
Motor Application
HVAC/R
Motor Enclosure Design
Open Air-Over
Capacitor Required
2MDV4
HP
1/3
Motor Mounting Position
Horizontal
Ins. Class
B
No. of Speeds
4
RPM Range
1,001-1,100
Motor Thermal Protection
Auto
Includes
Reversing Plug
Full Load Amps
5.06 A
Usable @ 208V
No
Motor Frame Material
Steel
Usable @ 200V
No
Stud Quantity
4
Number of Shafts
1
Weight
17 lb
Mounting Holes
4
Number of Speeds
4
Mounting
Torsion Flex Bracket

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, 5.06 A Full Load Amps, 48 Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type T-Flex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.