Zoro Homepage

Motor, PSC, 1/4 HP, 1100, 115/230V, 48Z, TEAO

  • Mfr # C045A

  • Zoro # G0755711


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
4.0/2 A
Stud Size
#8-32
Motor Sub Application
Direct Drive Fan
Voltage Compatibility
115/200-230V AC, 115/208-230, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Frame
48Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C045A
Zoro #
G0755711
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#8-32
Overall Length
9 3/4 in
Resilient Ring Dia.
2 1/2 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 3/16 in
Body Dia.
5 5/8 in
Shaft Length
3 1/4 in
Mounting Stud Length
5/8 in
Shaft Dia.
1/2 in
Length Less Shaft
7 in

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.0/2 A, 48Z Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.