Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtr, PSC, 1/8 HP, 1550, 115/208-230V, 48Y, OAO

  • Mfr # 9704

  • Zoro # G3213506


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
4 1/2 in
RPM Range
1,501-1,600
Resilient Ring Dia.
2 1/4 in
Motor Service Factor
1
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9704
Zoro #
G3213506
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/2 in
Resilient Ring Dia.
2 1/4 in
Shaft Dia.
1/2 in
Length Less Shaft
5 1/8 in
Body Dia.
5 5/8 in
Overall Length
9 1/8 in
Lead Length
12 in

Details

RPM Range
1,501-1,600
Motor Service Factor
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
HVAC/R
Frame
48Y
Duty
Continuous
Motor Design
Permanent Split Capacitor
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,550
Application
Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
Motor Thermal Protection
Auto
Item
Direct Drive Blower Motor
Includes
Resilient Mounting Ring
Voltage
115/208-230V AC
Ring to Ring Center
4 11/16 in
Motor Enclosure Design
Open Air-Over
Standards
CSA Certified, UL Recognized
Phase
Single
Motor Shaft Design
Flat
Motor Shaft Rotation
CCWLE
Hz
60 Hz
Motor Mounting Type
Ring
Ins. Class
B
No. of Speeds
1
Capacitor Required
Included
Motor Mounting Position
All Angle
Full Load Amps
2.7/1.2/1.4 A
HP
1/8
Motor Sub Application
Direct Drive Fan/Blower
Number of Shafts
1
Weight
11 lb
Usable @ 208V
Yes
Stud Quantity
4
Usable @ 200V
No
Mounting Holes
4
Motor Frame Material
Steel
Number of Speeds
1
Mounting
Ring

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 2.7/1.2/1.4 A Full Load Amps, 48Y Frame, Output Watts 100 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.