Zoro Homepage

OEM Compressor Motor

  • Mfr # B383

  • Zoro # G0787991


product price: $390.99
/ea
Sold in multiples of 3 for $1,172.97
Free Shipping & Returns

Key Features

Frame
U56
HP
3SPL HP
Motor Application
OEM Replacement
Motor Design
Capacitor Start, Capacitor Run, Single Or Dual Voltage
Motor Enclosure Design
Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B383
Zoro #
G0787991
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
1.88"
Length Less Shaft
9 5/8 in
Manufacturers Warranty Length
1 yr.
Overall Length
11.59"

Details

Frame
U56
HP
3SPL HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Capacitor Start, Capacitor Run, Single Or Dual Voltage
Motor Enclosure Design
Drip Proof
Motor Mounting Type
Keyed
Motor Shaft Rotation
Clockwise
Motor Sub Application
General Purpose
Motor Thermal Protection
Manual
Nameplate RPM
3450 rpm
No. of Speeds
1
Number of Shafts
1
Phase
1
RPM Range
3,401-3,500
Voltage
115/230V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
15.0/7.5 A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.00
Voltage Compatibility
115/230V AC
Motor Frame Material
Steel
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Weight
30 lb
Motor Mounting Position
Horizontal

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 15.0/7.5 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.