Shop CENTURY

OEM Replacement Motor, 1/10 hp, OEM Replacement Brand

  • Mfr # 362B
  • Zoro # G114235647

product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/10 hp
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
362B
Zoro #
G114235647
UPC #
786674077288
Country of Origin
Mexico
Frame
42
HP
1/10 hp
Item
Room Air Conditioner Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
CCWSE
Motor Thermal Protection
Auto
Nameplate RPM
1,075 RPM
No. of Speeds
4
Number of Shafts
2
Phase
Single
RPM Range
1,001-1,100
Voltage
115V AC
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.83 A
Capacitor Required
Capacitor Not Included
Standards
CSA, UL
Motor Shaft Design
Key
Motor Service Factor
1
Application
Room Air Conditioner
Mounting Stud Pattern
(6) 0.31 x 0.63 in
Motor Frame Material
Rolled Steel
Duty Cycle
Continuous
Weight
11.13 lb
Voltage Compatibility
115V AC
Nameplate Service Factor @ 60 Hz
1
Motor Enclosure Type
Open Air Over
Sub Application
Room Air Conditioner
Usable @ 208V
Not Usable at 208V
Drive Type
Direct Drive
Duty
Continuous
Frame Material
Steel
Wattage
75 W
Number of Speeds
4
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Manufacturers Warranty
2 yr
Product Type
Room Air Conditioner Motor
Insulation Class
B
Bearing Type
Ball
Frequency
60 Hz
Full Load Current @ 60 Hz
1.83 A
Nameplate Voltage @ 60 Hz
115V AC
Nameplate Horsepower @ 60 Hz
1/10 hp, 1/15 hp, 1/25 hp, 1/35 hp
Nameplate RPM @ 60 Hz
1,075 RPM

Dimensions

Shaft Dia.
1/2 in
Shaft Length
10 5/8 in
Length Less Shaft
3 17/32 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Manufacturers Warranty Length
2 yr
Overall Length
24 13/16 in
Mounting Stud Length
31/100 in
Shaft Diameter
1/2 in
Bolt Circle Diameter
4 5/8 in
Frame Size
42
Body Diameter
5 in
Wire Rope Length
24 13/16 in
Length
24 13/16 in

Description

Fan Coil and Air Conditioner Motors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.