Shop CENTURY
See all product information
Create Account
Replacement Motor 1/8 1650 5.6in CX 2
- Mfr # OTR1004
- Zoro # G723931268
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Hz
60 Hz
No. of Speeds
1
Motor Enclosure Design
TEAO
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTR1004
- Zoro #
- G723931268
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Y
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CCWLE
- Nameplate RPM
- 1,650 RPM
- HP
- 0.13
Dimensions
- Body Dia.
- 5.6 in
Description
Century OTR1004 PSC motor, 1/8 HP (.125 HP, 0.1 kW) at 1650 RPM with 48Y frame and 5.6-inch diameter, TEAO (Totally Enclosed Air Over) enclosure for air-over duty and 200-230V single-phase operation. Features CCWLE rotation, sleeve bearings, 0.500 in flat shaft with 1.500 in extension, extended-stud mounting, vertical-shaft-down orientation, Class B insulation, 40 DegC ambient rating, UL/CSA/CE listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.