Shop CENTURY
See all product information
Create Account
Replacement 1/10 1100 Motor 5.6in CX
- Mfr # OCA10106
- Zoro # G423931292
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
HP
0.1
Motor Bearings
Sleeve
Motor Enclosure Design
TEAO
Nameplate RPM
1,100 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCA10106
- Zoro #
- G423931292
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- HP
- 0.1
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,100 RPM
- Frame
- 48Y
- Full Load Amps
- 0.7 A
- Hz
- 60 Hz
- Motor Shaft Rotation
- CWLE
Dimensions
- Body Dia.
- 5.6 in
Description
Century OCA10106 1/10 HP PSC motor, 1100 RPM, 48Y frame with 5.6 in diameter, TEAO (Totally Enclosed Air Over) enclosure for air-over duty, single phase 208-230V, CWLE rotation. Sleeve bearings, extended-stud mounting, flat 0.500 in shaft with 2.100 in extension, 0.7 A, rolled steel frame; CE and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.