Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 1/15, 1/45, 1/60, OEM Replacement Brand: Trane

  • Mfr # 953A

  • Zoro # G914235625


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/15, 1/45, 1/60
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953A
Zoro #
G914235625
UPC #
786674077493
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
21 3/4 in
Length Less Shaft
3 3/4 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Manufacturers Warranty Length
2 yr
Overall Length
25 1/2 in
Mounting Stud Length
8/25 in

Details

Frame
42
HP
1/15, 1/45, 1/60
Item
OEM Replacement Motor
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
CWLE
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Nameplate RPM
1,100
No. of Speeds
3
Number of Shafts
2
OEM Replacement Brand
Trane
Phase
Single
RPM Range
1,001-1,100
Voltage
115V AC
Motor Bearings
Ball
Replacement For
K48HXBJA-956, MOT-1877, X70500149-04-7
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
0.31 A, 0.40, 0.83
Capacitor Required
Yes
Standards
CSA, UL
Motor Shaft Design
Key
Motor Service Factor
1
Application
Compressors Conveyers; Farm Equipment; Power Tools
Mounting Stud Pattern
(2) 0.32/0.30 x 0.64/0.62 in
Motor Frame Material
Rolled Steel
Duty Cycle
Continuous
Weight
11.13 lb
Voltage Compatibility
115V AC

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 hp, 1/45 hp, 1/60 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 0.31 A, 0.40, 0.83, 42 Frame, OEM Replacement Brand Trane, Replacement For K48HXBJA-956, MOT-1877, X70500149-04-7, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.