MOTORS-GENERAL PURPOSE
- Mfr # MOT4179
- Zoro # G725076042
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
1
Shaft Length
1 1/4 in
Product Type
Fan and Blower Motor
Compatible Manufacturer Part Number
UHAA031BTAD
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT4179
- Zoro #
- G725076042
- UPC #
- -
- Country of Origin
- United States
- Number of Speeds
- 1
- Item
- MOTORS-GENERAL PURPOSE
- Product Type
- Fan and Blower Motor
- Compatible Manufacturer Part Number
- UHAA031BTAD
- Phase
- Single
Dimensions
- Shaft Length
- 1 1/4 in
Description
MOTORS-GENERAL PURPOSE, Single Phase
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.