Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Condenser Fan Motor

  • Mfr # H964

  • Zoro # G0792149


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H964
Zoro #
G0792149
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
3 9/16 in
Length Less Shaft
10 1/4 in
Body Dia.
6 1/2 in
Overall Length
13 13/16 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
575V AC
Motor Shaft Rotation
CCW
Frame
L56Z
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
575V AC
Hz
60 Hz
Motor Service Factor
1
Motor Shaft Design
Keyed
Application
Condenser Fan
Ins. Class
B
Full Load Amps
1.4 A
Features
Permanently Lubricated, Double-Sealed Bearings Extend the Lifetime of the Motor
Motor Bearings
Ball
Standards
CSA, UL
Duty
Continuous

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 575V AC, 1.4 A Full Load Amps, 56Z Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.