Shop CENTURY
See all product information
Create Account
P121 Close-Coupled Pump Motor - 1800 RPM, Model 143JM, CS OD
- Mfr # UP121
- Zoro # G023931265
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
HP
1 hp
No. of Speeds
1
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UP121
- Zoro #
- G023931265
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- HP
- 1 hp
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Frame
- 143JM
- Nameplate RPM
- 1,745 RPM
- Hz
- 60 Hz
Description
Century P121 close-coupled pump motor from Century featuring a JM shaft with 1.156 in diameter and 4.25 in extension, 1.15 service factor and Class B insulation. Four-pole, 60 Hz continuous-duty motor with across-the-line starting, CSA certified and UL Recognized; dimensions 23 x 10 x 9 in, weight 40 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.