GT2476 Close-Coupled Pump Motor - Model 50 3600 324JP ODP
- Mfr # MGT2476
- Zoro # G123932728
product price:Â
$
5,748.99
/ea
Key Features
Motor Enclosure Design
ODP
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
HP
50 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT2476
- Zoro #
- G123932728
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- HP
- 50 hp
- No. of Speeds
- 1
- Frame
- 324JP
- Hz
- 60 Hz
- Nameplate RPM
- 3,565 RPM
Description
Marathon MARATHON 50, 3600, 324JP ODP close-coupled pump motor, three-phase 50 HP with 3565 RPM and 324JP frame. Open drip proof enclosure, 208-230/460 V with 127.2-115.0/57.5 A, reversible rotation, rigid base mounting, rolled steel construction, single shaft and no overload protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.