P133 Close Coupled Pump Motor 5 HP 3600 RPM 182JM 200V CP D
- Mfr # UP133
- Zoro # G223931195
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Bearings
Ball
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UP133
- Zoro #
- G223931195
- UPC #
- -
- Country of Origin
- Mexico
Details
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Frame
- 184JM
- Nameplate RPM
- 3,450 RPM
- Full Load Amps
- 24 A
- Motor Shaft Rotation
- Reversible
- HP
- 5 hp
- Voltage
- 200V
Description
Century 5*3600*182JM*200V*CP*D Close Coupled Pump Motor (Century P133) is a 2-pole, 60 Hz continuous-duty motor with JM shaft (0.875 in diameter, 4.281 in extension), 1.15 service factor and Class B insulation. Designed for across-the-line starting, rated for 40 DegC ambient, manufactured in Mexico; UPC 786674028907.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.