E163B Close-Coupled Pump Motor - 7-1/2 HP, 3600 RPM, DP, 184JMV
- Mfr # ME163B
- Zoro # G023931227
product price:Â
$
1,323.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,490 RPM
Hz
60 Hz
No. of Speeds
1
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME163B
- Zoro #
- G023931227
- UPC #
- -
- Country of Origin
- Mexico
Details
- Nameplate RPM
- 3,490 RPM
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- HP
- 7.5 hp
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Frame
- 184JMV
Description
Marathon 7.5 HP three-phase close-coupled pump motor (E163B) with 184JMV frame, 3,490 RPM and 230/460 V (17.8/8.9 A), open drip proof enclosure and reversible rotation. C-face/footless mounting, rolled steel construction and single shaft design; cross reference MARATHON 184TTDR7325. Supplier stock PEM-ME163B.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.