PEMS 9716 Fan & Blower Motor 1/4 HP 5.0 in CX 1625/3 11
- Mfr # U9716
- Zoro # G723931664
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Sleeve
Frame
42Y
Hz
60 Hz
No. of Speeds
3
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U9716
- Zoro #
- G723931664
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- Motor Bearings
- Sleeve
- Frame
- 42Y
- Hz
- 60 Hz
- No. of Speeds
- 3
- Motor Enclosure Design
- OAO
- HP
- 0.25
- Nameplate RPM
- 1,625 RPM
- Blade Material
- Rolled Steel
- Operating Amps
- 4 A
- Rotation
- Reversible
- Voltage
- 115V
Description
Century PEM-U9716 PEMS 1/4 HP (0.19 kW) PSC motor delivers 1625 RPM at 115 V single-phase with reversible rotation and 4 A full-load, featuring a 42Y frame, OAO (air over) enclosure, sleeve bearings, resilient ring mounting and a 0.500 in flat shaft with 5.800 in extension. UL Recognized and CSA listed, 4-pole, Class B insulation, across-the-line start.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.