D1026 1/4 HP Fan & Blower Motor, 5.6 in Shaft, Model 1075/3 CX
- Mfr # D1026-S
- Zoro # G823931342
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
Motor Bearings
Ball
Rotation
Reversible
Blade Material
Rolled Steel
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1026-S
- Zoro #
- G823931342
- UPC #
- -
- Country of Origin
- India
- HP
- 0.25
- Motor Bearings
- Ball
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 3
- Operating Amps
- 2 A
- Frame
- 48
Dimensions
- Body Dia.
- 5.6 in
Description
Century D1026 1/4 HP (0.19 kW) PSC fan and blower motor, 1075 RPM, frame 48 with 5.6 in diameter and ODP enclosure. Single-phase 208-230V reversible motor features ball bearings, resilient ring horizontal mounting, 0.500 in flat shaft with 4.500 in extension, 2.0 A, Class B insulation and auto overload for HVACR applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.