Shop CENTURY
See all product information
Create Account
AO Smith Motor - 9690 Fan & Blower Replacement Motor
- Mfr # U9690
- Zoro # G223931850
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Hz
60
Rotation
CCWLE
Frame
42Y
Nameplate RPM
1,050 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9690
- Zoro #
- G223931850
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60
- Rotation
- CCWLE
- Frame
- 42Y
- Nameplate RPM
- 1,050 RPM
- No. of Speeds
- 1
- HP
- 0.2
- Voltage
- 115V
- Blade Material
- Rolled Steel
- Motor Bearings
- Sleeve
- Operating Amps
- 6.7 A
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 5 in
Description
Century AO Smith motor (PEM-U9690) is a 1/5 HP shaded-pole fan and blower motor, 115V single-phase, 1050 RPM with a 42Y frame and ODP enclosure; CCWLE rotation, sleeve bearings front and rear, 0.500 in flat shaft with 3.800 in extension, 6.7 A, resilient ring mounting for horizontal orientation, insulation class B and rated for 40 DegC ambient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.