Pool and Spa Pump Motor

  • Mfr # H661ES
  • Zoro # G811931170
product price: 
$
932.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Ins. Class
BUL
Motor Application
Pump
Motor Design
Three-Phase
Duty Cycle
Continuous
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H661ES
Zoro #
G811931170
UPC #
786674072849
Country of Origin
Mexico

Dimensions

Shaft Length
2 5/8 in
Bolt Circle Dia.
5 7/8 in
Shaft Dia.
5/8 in
Body Dia.
6.5 in
Overall Length
12 1/4 in
Length Less Shaft
9 11/16 in
Lead Length
6 in
Height
6 13/16 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Body Diameter
6.5 in
Frame Size
56J
Wire Rope Length
12 1/4 in
Length
12 1/4 in

Details

Item
Pool and Spa Pump Motor
Phase
Three
Ins. Class
BUL
Motor Application
Pump
Motor Design
Three-Phase
Duty Cycle
Continuous
Motor Service Factor
1.15
HP
1 1/2
Frame
K56J
Standards
CSA Certified, UL Listed
Weight
29 lb
Motor Thermal Protection
None
Usable @ 208V
Not Usable at 208V
NEMA Design
B
Motor Shaft Design
Threaded
No. of Speeds
1
Nameplate RPM
3,450
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Shaft Material
Stainless Steel
Voltage
230/460V
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nominal Efficiency
84 %
Usable @ 200V
Not Usable at 200V
Stator Type
Normal
Overload Relay Required
No
Bearing Protection
Sealed
Motor Mounting Position
Horizontal
Voltage Compatibility
230/460 V AC
Full Load Amps
4.0/2.0
Inverter Rated
Not Inverter Rated
RPM Range
3,001-3,600
Finish
Powder Coated
Regreasable Bearings
Permanently Lubricated Bearings
Number of Wires
9
Conduit Box Position
F1
Conduit Box Location
Exterior
Motor Sub Application
Pool and Spa Pump
Part Winding Start Capable
No
Motor Mounting Type
Round Base
Max. SF Amps
4.4/2.2 A
Ambient Temperature - Maximum
40 Degrees C
Bearing Lubrication Type
Permanently Lubricated Bearings
Insulation Class
B
Number of Speeds
1
Efficiency Rating
Premium Efficiency (IE3)
Frame Finish
Powder-Coated
Mounting Position
Horizontal
Sub Application
Pool and Spa Pump
Frame Material
Steel
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1.15
Full Load Current @ 60 Hz
4.0/2.0 A
Bearing Type
Ball
Service Factor Current
4.4/2.2 A
Shaft Design
Threaded
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
Pump Motor
Frequency
60 Hz
Application
Pump
Requires Overload Relay
No

Description

Pool and Spa Pump Motor, Bearing Protection Sealed, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, CC Number Not Applicable, Conduit Box Location Exterior, Conduit Box Position F1, Diaphragm Type Not Applicable, Duty Cycle Continuous, Finish Powder Coated, Frame K56J, Hz 60 Hz, Full Load Amps 4.0/2.0, Height 6 13/16 in, HP 1 1/2, Includes Not Applicable, Ins. Class BUL, Inverter Rated Not Inverter Rated, Lead Length 6 in, Length Less Shaft 9 11/16 in, Max. Ambient Temp. 104 Degrees F

Ratings & reviews