Shop LEESON

Pool and Spa Pump Motor

  • Mfr # 116699.00
  • Zoro # G411931167

product price: 
$
835.99
/ea
Free Shipping & Returns

Key Features

Bolt Circle Dia.
5 7/8 in
NEMA Design
A
Duty Cycle
Continuous
Shaft Length
2 1/2 in
Usable @ 200V
Not Usable at 200V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
116699.00
Zoro #
G411931167
UPC #
691720346587
Country of Origin
United States
Item
Pool and Spa Pump Motor
NEMA Design
A
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Max. Ambient Temp.
104 Degrees F
Usable @ 208V
Not Usable at 208V
Motor Service Factor
1.15
HP
5
Nameplate RPM
3,490
Frame
56HJ
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Ins. Class
F
No. of Speeds
1
Motor Mounting Type
Rigid Base
Motor Application
Pump
Hz
60 Hz
Full Load Amps
12.4/6.2 A
Weight
53 lb
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Nominal Efficiency
85.5 %
Phase
Three
Motor Bearings
Ball
Shaft Material
Stainless Steel
Motor Shaft Design
Threaded
Standards
CSA Certified, UL Listed
Motor Frame Material
Rolled Steel
Conduit Box Position
F1
Motor Design
Three-Phase
Voltage
230/460V
Full Load Amps @ 50Hz
9.4/4.7 A
Inverter Rated
Not Inverter Rated
Voltage Compatibility
230/460 V AC
Number of Wires
9
Stator Type
Normal
Part Winding Start Capable
No
RPM Range
3,001-3,600
Overload Relay Required
No
Finish
Enamel
Conduit Box Location
Exterior
RPM @ 50Hz
2,890
Bearing Protection
Shield
Voltage @ 50Hz
190/380V AC
Service Factor @ 50Hz
1.15
HP @ 50Hz
3
Motor Sub Application
Pool and Spa Pump
Max. SF Amps
14.2/7 A
Regreasable Bearings
Permanently Lubricated Bearings
Product Type
Pump Motor
Requires Overload Relay
No
Nameplate Service Factor @ 50 Hz
1.15
Frame Finish
Enamel-Coated
Frequency
60 Hz
Motor Enclosure Type
Open Drip Proof
Nameplate RPM @ 50 Hz
2,890 RPM
Sub Application
Pool and Spa Pump
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 50 Hz
9.4/4.7 A
Nameplate Voltage @ 50 Hz
190/380V AC
Shaft Design
Threaded
Full Load Current @ 60 Hz
12.4/6.2 A
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Steel
Mounting Position
Horizontal
NEMA Design Class
A
Insulation Class
F
Application
Pump
Nameplate Horsepower @ 50 Hz
3 hp
Number of Speeds
1
Service Factor Current
14.2/7 A
Bearing Lubrication Type
Permanently Lubricated Bearings
Bearing Type
Ball
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate RPM @ 60 Hz
3,490 RPM
Nameplate Horsepower @ 60 Hz
5 hp

Dimensions

Bolt Circle Dia.
5 7/8 in
Shaft Length
2 1/2 in
Length Less Shaft
11 1/4 in
Shaft Dia.
5/8 in
Body Dia.
6.5 in
Overall Length
13 11/16 in
Height
6 3/4 in
Lead Length
6 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Body Diameter
6.5 in
Frame Size
56HJ
Wire Rope Length
13 11/16 in
Length
13 11/16 in

Description

Pool and Spa Pump Motor, Bearing Protection Shield, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, CC Number Not Applicable, Conduit Box Location Exterior, Conduit Box Position F1, Diaphragm Type Not Applicable, Duty Cycle Continuous, Finish Enamel, Frame 56HJ, Hz 60 Hz, Full Load Amps 12.4/6.2 A, Full Load Amps @ 50Hz 9.4/4.7 A, Height 6 3/4 in, HP 5, HP @ 50Hz 3, Includes Not Applicable, Ins. Class F, Inverter Rated Not Inverter Rated, Lead Length 6 in, Length Less Shaft 11 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.