Shop LEESON

Pool and Spa Pump Motor

  • Mfr # 113640.00
  • Zoro # G811931149

product price: 
$
678.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
17/8.5 A
Motor Application
Pump
Ins. Class
F
Weight
33 lb
Body Dia.
6.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113640.00
Zoro #
G811931149
UPC #
691720012307
Country of Origin
United States
Item
Pool and Spa Pump Motor
Full Load Amps
17/8.5 A
Motor Application
Pump
Ins. Class
F
Weight
33 lb
Shaft Material
Stainless Steel
Motor Service Factor
1
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
CSA Certified, UL Listed
Usable @ 208V
Not Usable at 208V
Frame
56J
Motor Shaft Design
Keyed
NEMA Design
L
Hz
60 Hz
Motor Shaft Rotation
CW
Motor Frame Material
Rolled Steel
No. of Speeds
1
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Motor Thermal Protection
Auto
Voltage
115/230V AC
Conduit Box Position
F1
HP
1 1/2
Motor Design
Capacitor-Start
Max. Ambient Temp.
104 Degrees F
Nameplate RPM
3,450
Nominal Efficiency
72 %
Phase
Single
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Regreasable Bearings
Permanently Lubricated Bearings
Motor Mounting Type
Round Base
Finish
Enamel
Voltage Compatibility
115/230 V AC
Part Winding Start Capable
No
Bearing Protection
Sealed
Overload Relay Required
No
Number of Wires
6
RPM Range
3,001-3,600
Stator Type
Normal
Conduit Box Location
Exterior
Motor Sub Application
Pool and Spa Pump
Inverter Rated
Not Inverter Rated
Requires Overload Relay
No
Shaft Design
Keyed
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
L
Frame Finish
Enamel-Coated
Number of Speeds
1
Frame Material
Steel
Frequency
60 Hz
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
Standard Efficiency (IE1)
Product Type
Pump Motor
Bearing Type
Ball
Full Load Current @ 60 Hz
17/8.5 A
Application
Pump
Sub Application
Pool and Spa Pump
Nameplate Service Factor @ 60 Hz
1
Bearing Lubrication Type
Permanently Lubricated Bearings
Nameplate Horsepower @ 60 Hz
1 1/2 hp
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
115/230V AC

Dimensions

Body Dia.
6.5 in
Shaft Length
2 1/2 in
Length Less Shaft
10 7/16 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Overall Length
12 7/8 in
Height
8 11/16 in
Lead Length
6 in
Body Diameter
6.5 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Frame Size
56J
Wire Rope Length
12 7/8 in
Length
12 7/8 in

Description

Pool and Spa Pump Motor, Bearing Protection Sealed, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, CC Number Not Applicable, Conduit Box Location Exterior, Conduit Box Position F1, Diaphragm Type Not Applicable, Duty Cycle Continuous, Finish Enamel, Frame 56J, Hz 60 Hz, Full Load Amps 17/8.5 A, Height 8 11/16 in, HP 1 1/2, Includes Not Applicable, Ins. Class F, Inverter Rated Not Inverter Rated, Lead Length 6 in, Length Less Shaft 10 7/16 in, Max. Ambient Temp. 104 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.