Zoro Homepage

Pool Filter Motor

  • Mfr # K3072

  • Zoro # G0787319


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
3/4
Nameplate RPM
3,450
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3072
Zoro #
G0787319
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
2 yr
Body Dia.
5.6 in
Bolt Circle Dia.
3/8 in
Length Less Shaft
9 1/8 in
Overall Length
11 3/16 in
Shaft Dia.
5/8 in
Shaft Length
2 in
Height
5 5/8 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
3/4
Nameplate RPM
3,450
Frame
56C
Motor Shaft Rotation
CW/CCW
Voltage
208-230/460V AC
RPM Range
3,001-3,600
Voltage Compatibility
208V AC, 230V AC, 460V AC
Ins. Class
B
Motor Service Factor
1.5
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Phase
Three
Motor Thermal Protection
None
Conduit Box Location
Interior
Weight
18 lb
Motor Bearings
Ball
Usable @ 208V
Yes
Motor Application
Pool and Spa Pump
Usable @ 200V
Yes
Motor Shaft Design
Keyed
Standards
CSA
No. of Speeds
1
Full Load Amps
2.60/1.30 A
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Rolled Steel
Hz
60 Hz
Shaft Material
Stainless Steel
Motor Mounting Type
Face
Max. SF Amps
3.40/1.70 A
Inverter Rated
No
Motor Sub Application
Jet Pump
Number of Wires
9
Regreasable Bearings
Permanently Lubricated Bearings

Description

Pool Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 3/8 in, Conduit Box Location Interior, Conduit Box Position Not Applicable, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 2.60/1.30 A, Full Load Amps @ 50Hz Not Applicable, Height 5 5/8 in, HP 3/4, HP @ 50Hz Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 9 1/8 in, Manufacturers Warranty Length 2 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 3.40/1.70 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.