Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, 2 HP, 56C Frame, 3,450 Nameplate RPM

  • Mfr # K3202

  • Zoro # G3306917


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Dripproof
HP
2
RPM Range
3,001-3,600
Motor Service Factor
1.2
Nameplate RPM
3,450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3202
Zoro #
G3306917
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/8 in
Height
5 5/8 in
Bolt Circle Dia.
5 15/16 in
Overall Length
13 3/8 in
Body Dia.
5.4 in
Length Less Shaft
11 5/16 in

Details

Item
Pool Pump Motor
Motor Enclosure Design
Open Dripproof
HP
2
RPM Range
3,001-3,600
Motor Service Factor
1.2
Nameplate RPM
3,450
Frame
56C
Motor Shaft Rotation
CW/CCW
Voltage
208-230/460V AC
Phase
Three
Motor Mounting Type
Face
Full Load Amps
6.6/3.3
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Motor Sub Application
Pool and Spa Pump
Motor Thermal Protection
None
Hz
60 Hz
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Ins. Class
B
Motor Bearings
Ball
Standards
CSA
Shaft Material
Stainless Steel
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Motor Shaft Design
Keyed
Usable @ 200V
No
Weight
27 lb
No. of Speeds
1
Usable @ 208V
Yes

Description

Pool Pump Motor, Body Dia. 5.4 in, Bolt Circle Dia. 5 15/16 in, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 6.6/3.3, Height 5 5/8 in, HP 2, Ins. Class B, Length Less Shaft 11 5/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.