Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, 3-Phase, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM

  • Mfr # H636

  • Zoro # G2903704


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Motor Service Factor
1.47
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H636
Zoro #
G2903704
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 in
Overall Length
13 3/8 in
Length Less Shaft
12 1/2 in
Height
18 1/16 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Motor Service Factor
1.47
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
56Y
Motor Shaft Rotation
CW/CCW
Voltage
208-230/460V AC
Phase
Three
Full Load Amps
6.4-5.8/2.9
Motor Mounting Type
Face
Motor Sub Application
Pool and Spa Pump
Shaft Material
Stainless Steel
Max. Ambient Temp.
50 Degrees C
Shaft
Threaded 1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH
Motor Application
Pump
Ins. Class
B
Standards
CSA, UL
Motor Thermal Protection
None
Hz
60 Hz
Design
Two Compartment
Motor Efficiency Group
Standard Efficient
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Bearings
Ball
Motor Shaft Design
Threaded
Motor Mounting Position
Horizontal
No. of Speeds
1
Weight
31 lb
Duty Cycle
Continuous
Usable @ 200V
No
Motor Frame Material
Steel
Usable @ 208V
Yes

Description

Pool Pump Motor, Duty Cycle Continuous, Frame 56Y, Hz 60 Hz, Full Load Amps 6.4-5.8/2.9, Height 18 1/16 in, HP 1 1/2, Ins. Class B, Length Less Shaft 12 1/2 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.