Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM

  • Mfr # Q3302V1

  • Zoro # G4482527


product price: $686.18
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
3
RPM Range
3,001-3,600
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q3302V1
Zoro #
G4482527
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 in
Overall Length
13 3/8 in
Length Less Shaft
12 1/2 in
Height
6 9/16 in
Body Dia.
6.6 in
Bolt Circle Dia.
7 3/16 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
3
RPM Range
3,001-3,600
Motor Service Factor
1.15
Nameplate RPM
3,450
Frame
56Y
Motor Shaft Rotation
CW/CCW
Phase
Three
Voltage
208-230/460V AC
Motor Mounting Type
Face
Full Load Amps
10.0/5.0
Motor Sub Application
Pool and Spa Pump
Motor Bearings
Ball
Finish
Black
Shaft
Threaded 1/2-20 UNF-2A RH
Ambient Temperature
50 Degrees C
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Standards
CSA, UL
Motor Flange Material
Aluminum
Motor Application
Pump
Shaft Material
Stainless Steel
Motor Efficiency Group
Standard Efficient
Hz
60 Hz
Ins. Class
B
Motor Thermal Protection
None
Max. Ambient Temp.
50 Degrees C
Usable @ 200V
No
Duty Cycle
Continuous
Usable @ 208V
Yes
Weight
33 lb
No. of Speeds
1
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Threaded
Application
Pool/Spa Motor

Description

Pool Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 7 3/16 in, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 10.0/5.0, Height 6 9/16 in, HP 3, Ins. Class B, Length Less Shaft 12 1/2 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.