Zoro Homepage

Pool Pump Motor, Capacitor-Start, 3/4 HP, 56CZ Frame, 3,450 Nameplate RPM

  • Mfr # B625

  • Zoro # G4482782


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
3/4
RPM Range
3,001-3,600
Motor Service Factor
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B625
Zoro #
G4482782
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
3 7/8 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 13/16 in
Length Less Shaft
9 11/16 in
Height
11 in
Overall Length
13 1/2 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
3/4
RPM Range
3,001-3,600
Motor Service Factor
1.5
Nameplate RPM
3,450
Frame
56CZ
Motor Shaft Rotation
CCWSE
Voltage
115/230V AC
Phase
Single
Motor Mounting Type
Face
Full Load Amps
12.8/6.4
Motor Thermal Protection
Auto
Ambient Temperature
40 Degrees C
Shaft
Threaded 1/2-20 UNF-2A RH
Motor Sub Application
Pool and Spa Pump
Motor Bearings
Ball
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Finish
Black
Motor Flange Material
Aluminum
Standards
CSA, UL
Shaft Material
303 Stainless Steel
Hz
60 Hz
Ins. Class
B
Motor Efficiency Group
Standard Efficient
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Weight
27 lb
Usable @ 208V
No
Motor Shaft Design
Threaded
Max. SF Amps
12.8
No. of Speeds
1
Duty Cycle
Continuous
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Usable @ 200V
No
Conduit Box Position
F3
Application
Pool/Spa Motor

Description

The Century B625 Pool Pump Motor is a durable and efficient pump motor that will keep your pool clean. This pool pump motor comes with a capacitor start, allowing it to be used for both indoor and outdoor applications. The 303 stainless steel shaft ensures that this product lasts long. The open dripproof design of the motor makes it useful for both indoor and outdoor applications. This 115/230V AC pump motor has a 3/4 HP capacity. It has an RPM range of 3,001 to 3,600 and a service factor of 1.5. If you're looking for a durable pool pump motor that can withstand daily use, then the Century B625 Pool Pump Motor is your solution.

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.