Pool Pump Motor, Capacitor-Start/Run, 1, 1/10 HP, 56J Frame, 3,450/1,725 Nameplate RPM

  • Mfr # STS1102RV1

  • Zoro # G4483227


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1, 1/10
Motor Service Factor
1.5
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS1102RV1
Zoro #
G4483227
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 5/8 in
Shaft Dia.
5/8 in
Length Less Shaft
12 9/16 in
Body Dia.
5.7 in
Overall Length
15 1/8 in
Height
5 5/8 in
Bolt Circle Dia.
5 15/16 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1, 1/10
Motor Service Factor
1.5
RPM Range
3,001-3,600
Nameplate RPM
3,450/1,725
Frame
56J
Motor Shaft Rotation
CCWSE
Phase
Single
Voltage
230V AC
Full Load Amps
7.0/2.3
Motor Mounting Type
Face
Ambient Temperature
50 Degrees C
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Hz
60 Hz
Standards
California Energy Commission Appliance Regulations 2008, CSA, UL
Shaft Material
Stainless Steel
Motor Bearings
Ball
Motor Flange Material
Aluminum
Motor Thermal Protection
Auto
Motor Efficiency Group
Energy Efficient
Motor Application
Pump
Ins. Class
B
Motor Sub Application
Pool and Spa Pump
Finish
Black
Shaft
Threaded 7/16-20 UNF-2A RH
Max. Ambient Temp.
50 Degrees C
Weight
28 lb
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Usable @ 208V
No
Motor Frame Material
Steel
No. of Speeds
2
Usable @ 200V
No
Motor Shaft Design
Threaded
Conduit Box Position
F3
Application
Pool/Spa Motor

Description

Pool Pump Motor, Body Dia. 5.7 in, Bolt Circle Dia. 5 15/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 7.0/2.3, Height 5 5/8 in, HP 1, 1/10, Ins. Class B, Length Less Shaft 12 9/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.