Pool Pump Motor, Capacitor-Start/Run, 1 1/2, 1/6 HP, 56Y Frame, 3,450/1,725 Nameplate RPM

  • Mfr # B2983

  • Zoro # G4482676


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1 1/2, 1/6
Motor Service Factor
1.47
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2983
Zoro #
G4482676
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 in
Length Less Shaft
13 in
Bolt Circle Dia.
7 1/8 in
Overall Length
13 7/8 in
Height
11 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1 1/2, 1/6
Motor Service Factor
1.47
RPM Range
3,001-3,600
Nameplate RPM
3,450/1,725
Frame
56Y
Motor Shaft Rotation
CCWSE
Phase
Single
Voltage
230V AC
Motor Mounting Type
Face
Full Load Amps
10.0/1.6
Motor Efficiency Group
Energy Efficient
Max. Ambient Temp.
50 Degrees C
Motor Sub Application
Pool and Spa Pump
Finish
Black
Motor Bearings
Ball
Shaft Material
303 Stainless Steel
Hz
60 Hz
Motor Thermal Protection
Auto
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Standards
CSA (LR4642), UL (E44549)
Ins. Class
F
Shaft
Threaded 1/2-20 UNF-2A RH
Motor Application
Pump
Max. SF Amps
10.0
Motor Shaft Design
Threaded
Usable @ 208V
No
Usable @ 200V
No
No. of Speeds
2
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Duty Cycle
Continuous
Weight
38 lb
Application
Pool/Spa Motor

Description

Pool Pump Motor, Bolt Circle Dia. 7 1/8 in, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 10.0/1.6, Height 11 in, HP 1 1/2, 1/6, Ins. Class F, Length Less Shaft 13 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 10.0, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.