Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56J Frame, 3,450 Nameplate RPM

  • Mfr # CT1052

  • Zoro # G3343234


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1/2
Motor Service Factor
1.6
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT1052
Zoro #
G3343234
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Overall Length
14 11/16 in
Length Less Shaft
12 1/8 in
Body Dia.
5.6 in
Height
11 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1/2
Motor Service Factor
1.6
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
56J
Motor Shaft Rotation
CCWSE
Phase
Single
Voltage
115/230V AC
Motor Mounting Type
Face
Full Load Amps
4.0/8.0
Hz
60 Hz
Motor Efficiency Group
Energy Efficient
Motor Application
Pump
Finish
Black
Shaft
Threaded 7/16"-20 UNF-2A RH 11/16 in From End
Ambient Temperature
50 Degrees C
Motor Bearings
Ball
Motor Sub Application
Pool and Spa Pump
Ins. Class
B
Motor Thermal Protection
Auto
Shaft Material
303 Stainless Steel
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Standards
CSA (LR43341/LR94643), UL (E44549/E25022), UL 1081 Approvable
Motor Flange Material
Aluminum
Max. Ambient Temp.
50 Degrees C
Motor Mounting Position
Horizontal
Weight
23 lb
Duty Cycle
Continuous
No. of Speeds
1
Usable @ 200V
No
Usable @ 208V
No
Motor Shaft Design
Threaded
Motor Frame Material
Steel

Description

Pool Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 4.0/8.0, Height 11 in, HP 1/2, Ins. Class B, Length Less Shaft 12 1/8 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.