Zoro Homepage

Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56J Frame, 3,450 Nameplate RPM

  • Mfr # ST1202

  • Zoro # G2853103


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
2
RPM Range
3,001-3,600
Motor Service Factor
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1202
Zoro #
G2853103
UPC #
-
Country of Origin
Thailand

Dimensions

Shaft Length
2 5/8 in
Shaft Dia.
5/8 in
Body Dia.
5.7 in
Length Less Shaft
13 1/16 in
Bolt Circle Dia.
5 13/16 in
Height
5 5/8 in
Overall Length
15 5/8 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
2
RPM Range
3,001-3,600
Motor Service Factor
1.3
Nameplate RPM
3,450
Frame
56J
Motor Shaft Rotation
CCWSE
Phase
Single
Voltage
208-230V AC
Full Load Amps
12.6-11.4
Motor Mounting Type
Face
Hz
60 Hz
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Ins. Class
B
Shaft
Threaded 7/16"-20 UNF-2A RH 11/16 in From End
Motor Bearings
Ball
Motor Thermal Protection
Auto
Shaft Material
Stainless Steel
Motor Sub Application
Pool and Spa Pump
Motor Application
Pump
Standards
CSA, UL
Ambient Temperature
50 Degrees C
Motor Efficiency Group
Energy Efficient
Finish
Black
Motor Flange Material
Aluminum
Max. Ambient Temp.
50 Degrees C
No. of Speeds
1
Motor Frame Material
Steel
Motor Shaft Design
Threaded
Usable @ 208V
Yes
Motor Mounting Position
Horizontal
Weight
34 lb
Usable @ 200V
No
Duty Cycle
Continuous
Conduit Box Position
F3

Description

Pool Pump Motor, Body Dia. 5.7 in, Bolt Circle Dia. 5 13/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 12.6-11.4, Height 5 5/8 in, HP 2, Ins. Class B, Length Less Shaft 13 1/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: AZ, CA, FL, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.