Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM

  • Mfr # B836

  • Zoro # G4478975


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
2
RPM Range
3,001-3,600
Motor Service Factor
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B836
Zoro #
G4478975
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Bolt Circle Dia.
5 13/16 in
Height
11 in
Body Dia.
6.6 in
Overall Length
13 7/8 in
Length Less Shaft
11 5/16 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
2
RPM Range
3,001-3,600
Motor Service Factor
1.2
Nameplate RPM
3,450
Frame
56J
Motor Shaft Rotation
CCWSE
Voltage
115/230V AC
Phase
Single
Full Load Amps
21.6/10.8
Motor Mounting Type
Face
Motor Bearings
Ball
Hz
60 Hz
Motor Flange Material
Aluminum
Motor Thermal Protection
Auto
Motor Efficiency Group
Standard Efficient
Motor Sub Application
Pool and Spa Pump
Shaft
Threaded 7/16-20 UNF-2A RH
Shaft Material
303 Stainless Steel
Standards
CSA (LR4642), UL (E14663)
Finish
Black
Ins. Class
B
Ambient Temperature
50 Degrees C
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
Pump
Max. Ambient Temp.
50 Degrees C
No. of Speeds
1
Usable @ 200V
No
Weight
37 lb
Max. SF Amps
21.6
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Usable @ 208V
No
Motor Shaft Design
Threaded
Conduit Box Position
F3
Application
Pool/Spa Motor

Description

Pool Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 5 13/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 21.6/10.8, Height 11 in, HP 2, Ins. Class B, Length Less Shaft 11 5/16 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 21.6, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.