Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM

  • Mfr # USN1202

  • Zoro # G4482974


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
2
Motor Service Factor
1.2
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USN1202
Zoro #
G4482974
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Bolt Circle Dia.
5 13/16 in
Height
9 1/2 in
Length Less Shaft
11 5/16 in
Overall Length
13 7/8 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
2
Motor Service Factor
1.2
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
56J
Motor Shaft Rotation
CCWSE
Phase
Single
Voltage
115/208-230V AC
Motor Mounting Type
Face
Full Load Amps
20.4/11.0-10.2
Motor Bearings
Ball
Motor Thermal Protection
Auto
Standards
CSA, UL
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Ambient Temperature
50 Degrees C
Shaft
Threaded 7/16-20 UNF-2A RH
Hz
60 Hz
Motor Flange Material
Aluminum
Shaft Material
Stainless Steel
Motor Sub Application
Pool and Spa Pump
Finish
Black
Motor Application
Pump
Motor Efficiency Group
Energy Efficient
Ins. Class
B
Max. Ambient Temp.
50 Degrees C
Usable @ 200V
No
Motor Shaft Design
Threaded
Usable @ 208V
Yes
Motor Frame Material
Steel
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
No. of Speeds
1
Weight
35 lb
Max. SF Amps
20.4
Application
Pool/Spa Motor

Description

Pool Pump Motor, Bolt Circle Dia. 5 13/16 in, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 20.4/11.0-10.2, Height 9 1/2 in, HP 2, Ins. Class B, Length Less Shaft 11 5/16 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 20.4, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.