Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56C Frame, 3,450 Nameplate RPM

  • Mfr # B125

  • Zoro # G4483236


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
3
Motor Service Factor
1.15
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B125
Zoro #
G4483236
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/8 in
Shaft Dia.
5/8 in
Length Less Shaft
11 9/16 in
Overall Length
13 5/8 in
Bolt Circle Dia.
5 13/16 in
Body Dia.
6.6 in
Height
11 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
3
Motor Service Factor
1.15
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
56C
Motor Shaft Rotation
CCWSE
Phase
Single
Voltage
230V AC
Motor Mounting Type
Face
Full Load Amps
14.1
Shaft Material
303 Stainless Steel
Motor Efficiency Group
Standard Efficient
Motor Flange Material
Aluminum
Ambient Temperature
50 Degrees C
Motor Application
Pump
Motor Bearings
Ball
Ins. Class
B
Motor Thermal Protection
Auto
Hz
60 Hz
Motor Sub Application
Pool and Spa Pump
Finish
Black
Shaft
5/8 KEYED
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Standards
CSA (LR4642), UL (E14663)
Max. Ambient Temp.
50 Degrees C
Motor Mounting Position
Horizontal
Usable @ 208V
No
Usable @ 200V
No
Motor Shaft Design
Keyed
Motor Frame Material
Steel
Weight
40 lb
Duty Cycle
Continuous
Max. SF Amps
14.1
No. of Speeds
1
Conduit Box Position
F3
Application
Pool/Spa Motor

Description

Pool Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 5 13/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56C, Hz 60 Hz, Full Load Amps 14.1, Height 11 in, HP 3, Ins. Class B, Length Less Shaft 11 9/16 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 14.1, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.