Zoro Homepage

Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56J Frame, 3,450 Nameplate RPM

  • Mfr # USN1302

  • Zoro # G4482922


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
3
Motor Service Factor
1.2
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USN1302
Zoro #
G4482922
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Overall Length
14 7/8 in
Length Less Shaft
12 5/16 in
Height
9 1/2 in
Bolt Circle Dia.
5 13/16 in
Shaft Dia. (In.)
5/8

Description

Pool Pump Motor, Bolt Circle Dia. 5 13/16 in, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 16.0-14.8, Height 9 1/2 in, HP 3, Ins. Class B, Length Less Shaft 12 5/16 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 16.0, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.