Zoro Homepage

Pool Pump Motor, Split-Phase, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM

  • Mfr # BN23V1

  • Zoro # G4295015


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
Motor Service Factor
1
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN23V1
Zoro #
G4295015
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
1/2 in
Body Dia.
5.8 in
Length Less Shaft
9 in
Overall Length
10 13/16 in
Height
9 1/2 in
Shaft Dia. (In.)
1/2

Details

Item
Pool Pump Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
Motor Service Factor
1
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
48Y
Motor Shaft Rotation
CCWSE
Phase
Single
Voltage
115V AC
Full Load Amps
7.0
Motor Mounting Type
Rigid Base
Motor Thermal Protection
Auto
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Standards
CSA, UL
Hz
60 Hz
Shaft Material
Stainless Steel
Finish
Black
Motor Application
Pump
Ins. Class
B
Motor Bearings
Ball
Shaft
Threaded 3/8-16 UNC-2A RH
Motor Sub Application
Pool and Spa Pump
Max. Ambient Temp.
40 Degrees C
Includes
12:00 and 3:00 O'Clock Conduit Entries, Four #8-32 Extended Shaft-End Thru-Bolts on 5.146 in Bolt Circle
Usable @ 208V
No
Duty Cycle
Continuous
Weight
13 lb
Motor Shaft Design
Threaded
Motor Mounting Position
Horizontal
No. of Speeds
1
Motor Frame Material
Steel
Usable @ 200V
No
Application
Spa, Jetted Tub and Above Ground Swimming Pool Pumps
Number of Speeds
1
Shaft Type
Threaded 3/8-16 UNC-2A

Description

Pool Pump Motor, Body Dia. 5.8 in, Duty Cycle Continuous, Finish Black, Frame 48Y, Hz 60 Hz, Full Load Amps 7.0, Height 9 1/2 in, HP 1/2, Includes 12:00 and 3:00 O'Clock Conduit Entries, Four #8-32 Extended Shaft-End Thru-Bolts on 5.146 in Bolt Circle, Ins. Class B, Length Less Shaft 9 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.