Pump Motors

  • Mfr # HW2014B1L

  • Zoro # G623367198


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Frequency
60 Hz
Ambient Temperature - Maximum
50 Degrees C
Product Type
Pump Motor
Overall Length
8 5/16 in
Application
Pump
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HW2014B1L
Zoro #
G623367198
UPC #
786674025289
Country of Origin
Mexico

Dimensions

Overall Length
8 5/16 in
Body Diameter
5.6 in
Frame Size
48Z
Height
7 3/4 in
Shaft Length
7/8 in
Shaft Diameter
1/2 in
Length Less Shaft
7 7/16 in

Details

Frequency
60 Hz
Ambient Temperature - Maximum
50 Degrees C
Product Type
Pump Motor
Application
Pump
Standards
CSA, UL
Nameplate Service Factor @ 60 Hz
1.75
Weight
30 lb
Bearing Type
Sleeve
Usable @ 200V
Not Usable at 200V
Starting Method
Across-the-Line
Phase
Single
Duty Cycle
Continuous
Frame Material
Steel
Full Load Current @ 60 Hz
3.5 A
Item
Pump Motors
Insulation Class
B
Motor Enclosure Type
Open Drip Proof
Number of Wires
9
Number of Speeds
1
Usable @ 208V
Not Usable at 208V

Description

Pump Motors, Duty Cycle Continuous, Height 7 3/4 in, Length Less Shaft 7 7/16 in

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.