Pump Motors

  • Mfr # OBG2004

  • Zoro # G623367105


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Insulation Class
A
Frame Size
48Y
Duty Cycle
Continuous
Ambient Temperature - Maximum
40 Degrees C
Application
Pump
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OBG2004
Zoro #
G623367105
UPC #
786674027108
Country of Origin
Mexico

Dimensions

Frame Size
48Y
Shaft Length
1/2 in
Shaft Diameter
1/2 in
Body Diameter
5.5 in
Overall Length
6 13/16 in
Length Less Shaft
6 13/16 in

Details

Insulation Class
A
Item
Pump Motors
Duty Cycle
Continuous
Ambient Temperature - Maximum
40 Degrees C
Application
Pump
Product Type
Pump Motor
Usable @ 200V
Not Usable at 200V
Phase
Single
Usable @ 208V
Not Usable at 208V
Standards
CSA
Starting Method
Across-the-Line
Bearing Type
Sleeve
Motor Enclosure Type
Open
Full Load Current @ 60 Hz
3.1 A
Nameplate Service Factor @ 60 Hz
1
Number of Speeds
1
Weight
25 lb
Frame Material
Steel
Frequency
60 Hz
Number of Wires
9

Description

Pump Motors, Duty Cycle Continuous, Length Less Shaft 6 13/16 in

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.