R338M2A Pool & Spa Motor 10 HP 3600 RPM 215TDZ ODP
- Mfr # UR338
- Zoro # G923931310
product price:Â
$
2,475.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Nameplate RPM
3,530 RPM
HP
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UR338
- Zoro #
- G923931310
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Nameplate RPM
- 3,530 RPM
- HP
- 10
- Frame
- 213TDZ
- Hz
- 50 Hz
Description
Century 10 HP (7.5 kW) three-phase pool and spa motor (model 3600/215TDZ, PEM-UR338) delivers 3,530 RPM with reversible rotation and 220/440 V operation on a 213TDZ frame; ODP enclosure, F class insulation, continuous duty, 2-pole design with ball bearings front and rear. Shaft is 1.000 in diameter with 7/8 in keyed, 3.000 in extension; CE/CSA/UL recognized, horizontal special-mount motor, 108.1 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.