Shop CENTURY
See all product information
Create Account
B845 Pool & Spa Motor 1/2 HP 3450 RPM 56Y 208V
- Mfr # UB845
- Zoro # G423931070
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
HP
0.5
Nameplate RPM
3,450 RPM
Motor Enclosure Design
ODP
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB845
- Zoro #
- G423931070
- UPC #
- -
- Country of Origin
- Unknown
- Motor Flange Material
- Rolled Steel
- HP
- 0.5
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Ball
- Frame
- 56Y
Description
Century B845 1/2 HP (3450 RPM) PSC pool and spa motor with 56Y frame and 6.5 in diameter, rolled steel ODP (open drip proof) enclosure, single phase, 208-230/115 V, CCWSE (counter-clockwise shaft end) rotation, round mounting and single shaft, rated amperage 4.5-4.4/8.8 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.