Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Air Cond Mtr, PSC, OAO, 1625 RPM

  • Mfr # DSB1024

  • Zoro # G0965754


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
2
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB1024
Zoro #
G0965754
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Lead Length
25 in
Length Less Shaft
4 9/16 in
Body Dia.
5 5/8 in
Shaft Length
7 1/2 in
Resilient Ring Dia.
2 1/2 in
Overall Length
19 1/8 in

Details

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
2
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Ring to Ring Center
4 5/8 in
Hz
60 Hz
Nameplate RPM
1,625 RPM
Motor Application
HVAC/R
Full Load Amps
2 A
Motor Sub Application
Fan Coil, Room Air Conditioner Motor
Phase
1
Standards
CSA Certified, UL Recognized
Ins. Class
B
Motor Bearings
Sleeve
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Thermal Protection
Auto
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Flat
Motor Service Factor
1
Item
Room Air Conditioner Motor
Capacitor Required
Included
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Weight
15 lb
Usable @ 208V
No
Includes
Resilient Base
Number of Shafts
2
Usable @ 200V
No
Duty Cycle
Continuous
Conduit Box Position
F3
Mounting
Cradle Base
Application
For Room Air Conditioners, Fan Coil Console Units, Packaged Heat Pumps and Other Double Shaft and Shaft-mounted Fan and Blower
Number of Speeds
2

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 2, Voltage 115V AC, 2.0 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.