Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Air Conditioner Motor, 1/10 hp

  • Mfr # DBL4500V1A

  • Zoro # G114802955


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/10
Motor Application
Air Conditioner Motor, Fan Coil
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL4500V1A
Zoro #
G114802955
UPC #
786674077721
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
9 5/16 in
Length Less Shaft
3 9/16 in
Body Dia.
5 in
Overall Length
22 1/4 in
Lead Length
38 1/2 in

Details

Frame
42
HP
1/10
Item
Fan Coil and Air Conditioner Motor
Motor Application
Air Conditioner Motor, Fan Coil
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CCWLE
Motor Sub Application
Fan Coil; Air Conditioner Motor
Motor Thermal Protection
Auto
Nameplate RPM
1,625
No. of Speeds
3
Number of Shafts
2
Phase
Single
RPM Range
1,601-1,700
Voltage
115V AC
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
104 Degrees F
Full Load Amps
1.4 A
Capacitor Required
Included
Standards
CSA, UL Listed
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1
Mounting Holes
#10-32
Includes Blade
Fan Included
Motor Frame Material
Rolled Steel
Voltage Compatibility
115V AC
Includes
Capacitor, Resilient Base
Weight
15.13 lb
Motor Mounting Position
Horizontal

Description

OEM Replacement Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.