Compression Spring
- Mfr # 72133SCS
- Zoro # G824301533
product price:Â
$
15.75
/ea
Sold in multiples of 3 for
$47.25
Key Features
Spring Shape
Cylindrical
Color
Gray
Product Type
Compression Spring
Spring Rate
74 lb/in
Compressed Length
2.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72133SCS
- Zoro #
- G824301533
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Compressed Length
- 2.35 in
- Inside Diameter
- 0.5 in
- Wire Diameter
- 0.11 in
- Free Length
- 3 in
- Compatible Rod Size
- 1/2 in
- Outside Diameter
- 0.72 in
Details
- Spring Shape
- Cylindrical
- Color
- Gray
- Product Type
- Compression Spring
- Spring Rate
- 74 lb/in
- End Type
- Closed, Ground
- Finish
- Plain
- Material
- 302 Stainless Steel
- Item
- Compression Spring
- Standards
- AMS 5688, ASTM A313
- System of Measurement
- Inch
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 2.35 in, Spring Rate 74 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.