Compression Spring
- Mfr # 72426SCS
- Zoro # G524301710
product price:Â
$
15.55
/ea
Sold in multiples of 3 for
$46.65
Key Features
Inside Diameter
0.77 in
Product Type
Compression Spring
Wire Diameter
0.11 in
End Type
Closed, Ground
Material
302 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72426SCS
- Zoro #
- G524301710
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter
- 0.77 in
- Wire Diameter
- 0.11 in
- Outside Diameter
- 0.98 in
- Free Length
- 4 in
- Compatible Rod Size
- 77/100 in
- Compressed Length
- 2.47 in
Details
- Product Type
- Compression Spring
- Item
- Compression Spring
- End Type
- Closed, Ground
- Material
- 302 Stainless Steel
- Color
- Gray
- Spring Rate
- 17.6 lb/in
- Standards
- AMS 5688, ASTM A313
- Finish
- Plain
- Spring Shape
- Cylindrical
- System of Measurement
- Inch
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 2.47 in, Spring Rate 17.6 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.