Compression Spring
- Mfr # 72459SCS
- Zoro # G424301858
product price:Â
$
15.89
/ea
Sold in multiples of 3 for
$47.67
Key Features
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Inside Diameter
0.73 in
Spring Shape
Cylindrical
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72459SCS
- Zoro #
- G424301858
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter
- 0.73 in
- Compatible Rod Size
- 73/100 in
- Compressed Length
- 1.25 in
- Wire Diameter
- 0.13 in
- Free Length
- 1 3/4 in
- Outside Diameter
- 0.98 in
Details
- Product Type
- Compression Spring
- Standards
- AMS 5688, ASTM A313
- Spring Shape
- Cylindrical
- Color
- Gray
- Item
- Compression Spring
- Finish
- Plain
- System of Measurement
- Inch
- End Type
- Closed, Ground
- Spring Rate
- 86.3 lb/in
- Material
- 302 Stainless Steel
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 1.25 in, Spring Rate 86.3 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.