Shop CENTURY SPRING CORP
See all product information
Create Account
Compression Spring
- Mfr # 72815CS
- Zoro # G824301823
product price:Â
$
15.95
/ea
Sold in multiples of 3 for
$47.85
Key Features
Standards
AMS 5112, ASTM A228
Color
Gray
Outside Diameter
1.46 in
Spring Shape
Cylindrical
Free Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72815CS
- Zoro #
- G824301823
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 1.46 in
- Free Length
- 4 in
- Compressed Length
- 2.46 in
- Inside Diameter
- 1.16 in
- Wire Diameter
- 0.15 in
- Compatible Rod Size
- 1 4/25 in
Details
- Standards
- AMS 5112, ASTM A228
- Color
- Gray
- Spring Rate
- 37 lb/in
- Spring Shape
- Cylindrical
- Finish
- Oil
- Item
- Compression Spring
- Product Type
- Compression Spring
- End Type
- Closed, Ground
- Material
- Music Wire
- System of Measurement
- Inch
- Shell Material
- Music Wire
- Wire Color
- Gray
Description
Compression Spring, Color Gray, Music Wire, Finish Oil, End Type Closed, Ground, Compressed Length 2.46 in, Spring Rate 37 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.