Shop CENTURY SPRING CORP
See all product information
Create Account
Compression Spring
- Mfr # 72647SCS
- Zoro # G324301699
product price:Â
$
15.99
/ea
Sold in multiples of 3 for
$47.97
Key Features
Spring Shape
Cylindrical
Material
302 Stainless Steel
Finish
Plain
Product Type
Compression Spring
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72647SCS
- Zoro #
- G324301699
- UPC #
- -
- Country of Origin
- Multiple
- Spring Shape
- Cylindrical
- Material
- 302 Stainless Steel
- Finish
- Plain
- Product Type
- Compression Spring
- Item
- Compression Spring
- Color
- Gray
- Spring Rate
- 10.2 lb/in
- End Type
- Closed, Ground
- System of Measurement
- Inch
- Standards
- AMS 5688, ASTM A313
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
- Traction Material
- 302 Stainless Steel
Dimensions
- Compressed Length
- 1.86 in
- Free Length
- 3 1/2 in
- Compatible Rod Size
- 1 1/25 in
- Inside Diameter
- 1.04 in
- Wire Diameter
- 0.1 in
- Outside Diameter
- 1.23 in
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 1.86 in, Spring Rate 10.2 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.