Shop CENTURY SPRING CORP
See all product information
Create Account
Compression Spring
- Mfr # 72657SCS
- Zoro # G124301653
product price:Â
$
15.55
/ea
Sold in multiples of 3 for
$46.65
Key Features
Spring Rate
25.6 lb/in
Outside Diameter
1.23 in
Product Type
Compression Spring
End Type
Closed, Ground
Inside Diameter
1.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72657SCS
- Zoro #
- G124301653
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 1.23 in
- Inside Diameter
- 1.02 in
- Wire Diameter
- 0.11 in
- Compressed Length
- 1.15 in
- Compatible Rod Size
- 1 1/50 in
- Free Length
- 2 in
Details
- Spring Rate
- 25.6 lb/in
- Item
- Compression Spring
- Product Type
- Compression Spring
- End Type
- Closed, Ground
- Standards
- AMS 5688, ASTM A313
- Color
- Gray
- Material
- 302 Stainless Steel
- System of Measurement
- Inch
- Spring Shape
- Cylindrical
- Finish
- Plain
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 1.15 in, Spring Rate 25.6 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.