Compression Spring
- Mfr # 72425SCS
- Zoro # G124301820
product price:Â
$
15.55
/ea
Sold in multiples of 3 for
$46.65
Key Features
Wire Diameter
0.11 in
Outside Diameter
0.98 in
System of Measurement
Inch
Spring Rate
20.2 lb/in
Compatible Rod Size
77/100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72425SCS
- Zoro #
- G124301820
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wire Diameter
- 0.11 in
- Outside Diameter
- 0.98 in
- Compatible Rod Size
- 77/100 in
- Free Length
- 3 1/2 in
- Inside Diameter
- 0.77 in
- Compressed Length
- 2.17 in
Details
- System of Measurement
- Inch
- Spring Rate
- 20.2 lb/in
- Color
- Gray
- Spring Shape
- Cylindrical
- Standards
- AMS 5688, ASTM A313
- Material
- 302 Stainless Steel
- End Type
- Closed, Ground
- Item
- Compression Spring
- Finish
- Plain
- Product Type
- Compression Spring
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 2.17 in, Spring Rate 20.2 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.